Beli air impack di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- air Kran DoubleDeskripsi:> Kran double air dingin untuk instalasi pipa 1 / 2 inch> Untuk bak mandi dan shower> Bentuk desain modern minimalis dengan handle baling> Lebih kuat dan awet> Panjang x lebar x tinggi: 13 cm x 8 cm x 10 cm> Out nya ada 2: 1 untuk hand shower, 1 untuk air keluar
- MODENA Dispenser AirDeskripsi:Dispenser air dengan desain yang simpel namun elegan.
- IR Air Impact WrenchDeskripsi:-High-quality long-selling model in the standard series.-Ideal for heavy work.-Long seller series that demonstrates power in ship building, heavy equipment, assembly line, heavy work on plants.-Top class in the industry in both output torque and durabilit-For general industries such as automobile related.atribut:
- Capacity Bolt Diameter: 33mm
- Socket Input Drive: 25.4mm
- Max Tightening Torque: 1491Nm
- Air consumption: 0.269
- Hose Mounting Port: NPT3/8
- Exhaust: Downward
- Hammer Type: Twin Hammer
- No-load Speed (minute): 5500
- Purpose of Use: For general industries such as automobile related.
- Total Length: 226mm
- Firebird Air Impactatribut:
- Hose size (inch): 3/8
- TRUSCO Air Impact WrenchDeskripsi:24atribut:
- Air Pressure: 0.6
- Working Pressure (MPa): 0.6
- Maximum Torque (N m): 382
- Plug Angle (mm): 12.7
- Mass (kg): 2.6
- Length (mm): 182
- Specifications: on Right Rotation (to Tighten) Set 3 Step Control Lever Number. Hammer Tyoe/ Twin Dock Clutch (2 Hammer)
- Hose Mounting Nozzle: Rc1/4
- Ability Bolt Diameter (mm): 16
- Rolling Speed of No-load (rpm): 5800
- Air Consumption (m³/minute): 0.4
- Body Material: Aluminium
- Purpose of Use: For car maintenance and repair.
- Shinano Air Impact Wrenchatribut:
- Bolt Diameter (mm): 16
- Socket Insertion Depth (mm): 12.7
- Hose Fitting: Rc1/4
- Air Consumption (m³/minute): 0.38
- Maximum Tightening Torque (N m): 460
- No-load Speed (minute): 8000
- Purpose of Use: Auto engine disassembly maintenance. Ordinary passenger car tire removal work. Motorbike maintenance work. General Industry/Assembly/Disassembly Work.
- NITTO KOHKI Air Impact Wrenchatribut:
- Working Pressure (MPa): 0.6
- KOBE RED LINE Air Impact WrenchDeskripsi:IW750 One-piece aluminium housing, 10 position power regulator, thumb switch for reversing, 1/4 Inch BSP air inlet thread for 10mm air hose, M24 bolt capacity. 90psi air pressure, 7.5 cfm air consumption. 949 N/m torque. Overall length: 245 mm.atribut:
- Actual Air Consumption (cfm): 4.2
- Overall Height (mm): 240
- Overall Length (mm): 245
- Overall Width (mm): 80
- Square Drive Size (inch): 3/4
- Air Inlet Size (inch): 1/4
- Air Pressure (psi): 90
- Body Style: Pistol Grip
- Compatible Hose Inner Diameter (mm): 10
- Height (mm): 240
- Item: Air Impact Wrench
- MFR Part No.: IW750
- Maximum Torque (Nm): 1085
- No Load Speed (rpm): 4800
- Power Source: Air
- Sound Pressure Level (dBA): 86
- Torque Range (N m): (Fwd) 949 - 1085
- Vibration Level (m/s2): 5.8
- eclassCode: 21052003
- GENIUS Super Duty Air Impact WrenchDeskripsi:Air Pressure 90 psig/620 kpaMax. Torque 380 ft. lbs/516 NmBlows Per Min. 1.200Free Speed 7.000 rpmStandard Bolt Cap 9/16inch/14mmOverall Length 7.5inch/190mmAvg. Air Consumption 4.0 cfmAir Inlet 1/4inchMinimum Hose Size 3/8inch/10mmMachine Design Pin Clutch
- American Tool Air Impact Wrench Set (Mesin Pembuka Baut)atribut:
- Contents: Contents 1pc air impact wrench gun 10pcs 1/2 inch impact socket head (8,10,11,12,13,14,17,19,21,24mm) 1pc impact extension bar 1/2inchx125mm 1pc air coupler 1/4 inch 1pc inline oiler FREE: 1pc mini oil container+1pc hex key
- JTC Long Anvil Air Impact Wrenchatribut:
- Inlet Size: 1/2\"
- Type: D-Handle
- Drive Size: 1\"
- Maximum Torque: 2500 ft-lb
- Rotation Speed (rpm): 3700 rpm
- JTC Heavy Duty Composite Air Impact Wrenchatribut:
- Inlet Size: 3/8\"
- Length: 221 mm
- Type: Pistol
- Maximum Torque: 1200 ft-lb
- Rotation Speed (rpm): 5500 rpm
- Shinano Air Impact Wrench 3/4Inchatribut:
- Maximum Torque: 1.650Nm
- Working Torque Range: 0-1.320Nm
- Bolt Cap.: 24mm
- Free Speed: (F) 6000rpm (R) 6500rpm
- Over Length: 218mm
- Hose size: 13mm (1/2Inch)
- Firebird GT Air Impactatribut:
- Size: 1inch
- Air inlet (inch): 1/2
- Hose size (inch): 1/2
- Firebird Air Hoseatribut:
- Length (m): 100
Daftar Harga air impack Terbaru March 2026
| air Kran Double | Rp139.900 |
| MODENA Dispenser Air | Rp1.699.900 |
| IR Air Impact Wrench | Rp32.999.900 |
| Firebird Air Impact | Rp2.699.900 |
| TRUSCO Air Impact Wrench | Rp5.699.900 |
| Shinano Air Impact Wrench | Rp6.599.900 |
| NITTO KOHKI Air Impact Wrench | Rp9.199.900 |
| KOBE RED LINE Air Impact Wrench | Rp5.299.900 |
| Wipro Air Impact Wrench (Mesin Pembuka Baut) | Rp479.900 |
| GENIUS Super Duty Air Impact Wrench | Rp5.299.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



























































































































































/lsP101005784-3.jpg)


/P102087442-1.jpg)